- 2 7/16 in Shaft Diameter
- 2 Bolt
- Heavy Duty
description
- P2U339K36 Pillow Blocks Ball Bearings
features
- 2 7/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 2-Bolt High Backing Height Pillow Block
- Setscrew Locking
- Clearance Seal
- Low Misalignment Torque
| Static Load Rating | 11700 lb |
| Duty Type | Heavy |
| Shaft Dia. | 2.4375 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Shaft Locking | Single Set Collar |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Locking Type | Setscrew Locking |
| Speed [Max] | 4450 rpm |
| Retainer Type | Nylon |
| No. of Bolts | 2 |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.034 cps |
| Dynamic Load Rating | 18390 lb |
| Internal Clearance | C3 Standard |
| Primary Seal | Clearance Seal With Flingers |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Bearing Type | Ball Bearing |
| Fixed Expansion | Fixed |
| Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Weight | 30.3 LB |
| EAN or UPC | 662864585002 |

