- 5/8 in Shaft Diameter
- 1 3/32 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3CL210NK17 Pillow Blocks Ball Bearings
features
- 5/8" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
| Speed [Max] | 12000 rpm |
| Mounting Pad Height | 1/2 in |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 2360 lb |
| Mounting Bolt Hole Slot Length | 3/4 in |
| Setscrew Torque | 65-72 in/lbs |
| Duty Type | Standard |
| Special Lube Fitting | Flush Type Lube Fitting |
| Distance Between Bolt Holes | 3 1/2 in |
| I.D. | 1 3/32 in |
| Shaft Dia. | 0.625 in |
| Bearing Type | Ball Bearing |
| Retainer Type | Nylon |
| Bearing Coating Material | Black Oxide |
| Inch/Metric | Inch Bore |
| Temperature [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.029 cps |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Mounting Pad Length | 4 5/8 in |
| Housing Height | 2 11/32 in |
| Base to Centerline Height | 1 3/16 in |
| Vibration Frequency Inner Ring Defect | 0.074 cps |
| Internal Clearance | C3 Standard |
| Primary Seal | Buna Single Lip With Flinger |
| No. of Bolts | 2 |
| Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.043 cps |
| Static Load Rating | 1110 lb |
| Mounting Bolt Size | 3/8 in |
| Fixed Expansion | Fixed |
| Mounting Pad Width | 1 5/16 in |
| Locking Collar O.D. | 1 5/8 in |
| Housing Material | Cast Iron |
| Weight | 1.4 LB |
| EAN or UPC | 782934945113 |

