- 7/8 in Shaft Diameter
- 1 3/8 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3CL214N Pillow Blocks Ball Bearings
features
- 7/8" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
| Fixed Expansion | Fixed |
| Overall Width | 2 5/64 in |
| Mounting Bolt Size | 3/8 in |
| Center of Bearing to End of Cover | 1 13/32 in |
| Bolt Hole Spacing | 4 in |
| Center of Bearing to Front of Inner Ring | 13/16 in |
| Housing Height | 2 7/8 in |
| Duty Type | Standard |
| Bolt Hole Length | 3/4 in |
| Handle / Housing Material | Cast Iron |
| Distance Between Bolt Holes | 4 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Mounting Pad Width | 1 21/64 in |
| Housing Material | Cast Iron |
| Base Length | 5 3/8 in |
| Grease Fitting Size | 1/8 NPT |
| Base Height | 9/16 in |
| Bearing Design | Non-Expansion |
| Vibration Frequency Roller Spin | 0.039 cps |
| Flange Type | 2-Bolt Flange |
| Retainer Type | Nylon |
| Setscrew Torque | 65-72 in/lbs |
| I.D. | 1 3/8 in |
| Inch/Metric | Inch Bore |
| Mounting Pad Length | 5 3/8 in |
| Coating | Powder Coated |
| Mounting Bolt Hole Slot Length | 3/4 in |
| Locking Collar O.D. | 2 5/64 in |
| Static Load Rating | 1760 lb |
| Base Width | 1 21/64 in |
| Length Through Bore | 1.375 in |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Primary Seal | Buna Single Lip With Flinger |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Bearing Type | Ball Bearing |
| Temperature [Max] | 225 °F |
| Locking Device | Centrik-Lok CL Locking Collar |
| No. of Bolts | 2 |
| Bearing Coating Material | Black Oxide |
| Base to Centerline Height | 1 7/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Seal Type | Single Lip Contact Seal |
| Duty | Standard-Duty |
| Bolt Size | 3/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Internal Clearance | C3 Standard |
| Series | 200 |
| Temperature Range [Max] | 225 °F |
| Speed [Max] | 9600 rpm |
| Dynamic Load Rating | 3150 lb |
| Mounting Pad Height | 9/16 in |
| Shaft Dia. | 0.875 in |
| Weight | 1.9 LB |
| EAN or UPC | 662864291163 |

