- 2 Bolt
- Standard Duty
description
- P3CL216NK36 Pillow Blocks Ball Bearings
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.039 cps |
| Static Load Rating | 1760 lb |
| Bearing Coating Material | Black Oxide |
| Internal Clearance | C3 Standard |
| Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Duty Type | Standard |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 3150 lb |
| Retainer Type | Nylon |
| Primary Seal | Buna Single Lip With Flinger |
| Fixed Expansion | Fixed |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Speed [Max] | 9600 rpm |
| Weight | 1.82 LB |
| EAN or UPC | 782934933721 |

