- 2 Bolt
- Standard Duty
description
- P3CL232NK6 Pillow Blocks Ball Bearings
| Bearing Coating Material | Black Oxide |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Special Lube Fitting | Housing Plugged |
| Dynamic Load Rating | 9800 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 4360 rpm |
| Fixed Expansion | Fixed |
| Retainer Type | Nylon |
| Static Load Rating | 6570 lb |
| Vibration Frequency Roller Spin | 0.044 cps |
| No. of Bolts | 2 |
| Primary Seal | Buna Single Lip With Flinger |
| Duty Type | Standard |
| Special Lube Percent | 100% Grease Fill |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Internal Clearance | C3 Standard |
| Weight | 7.8 LB |
| EAN or UPC | 662864638487 |

