- 1 1/4 in Shaft Diameter
- 1 9/16 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3CL2E20N Pillow Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
| Base Height | 11/16 in |
| Seal Type | Single Lip Contact Seal |
| Length Through Bore | 1.5625 in |
| Shaft Dia. | 1.25 in |
| I.D. | 1 9/16 in |
| Primary Seal | Buna Single Lip With Flinger |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Design | Non-Expansion |
| Speed [Max] | 8000 rpm |
| Locking Collar O.D. | 2 15/32 in |
| Series | 200 |
| Duty Type | Standard |
| Bolt Size | 1/2 in |
| Mounting Pad Length | 6 5/16 in |
| Grease Fitting Size | 1/8 NPT |
| Duty | Standard-Duty |
| Setscrew Torque | 65-72 in/lbs |
| Internal Clearance | C3 Standard |
| Overall Width | 2 15/32 in |
| Inch/Metric | Inch Bore |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Center of Bearing to Front of Inner Ring | 61/64 in |
| Coating | Powder Coated |
| Static Load Rating | 2530 lb |
| Vibration Frequency Roller Spin | 0.039 cps |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Locking Device | Centrik-Lok CL Locking Collar |
| Bolt Hole Spacing | 4 5/8 in |
| Distance Between Bolt Holes | 4 5/8 in |
| Fixed Expansion | Fixed |
| Base to Centerline Height | 1 11/16 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Temperature [Max] | 225 °F |
| Base Width | 1 5/8 in |
| Housing Height | 3 5/16 in |
| Handle / Housing Material | Cast Iron |
| Bearing Coating Material | Black Oxide |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Mounting Pad Height | 11/16 in |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Base Length | 6 5/16 in |
| No. of Bolts | 2 |
| Retainer Type | Nylon |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Mounting Pad Width | 1 5/8 in |
| Mounting Bolt Size | 1/2 in |
| Bolt Hole Length | 15/16 in |
| Dynamic Load Rating | 4390 lb |
| Center of Bearing to End of Cover | 1 9/16 in |
| Weight | 2.8 LB |
| EAN or UPC | 662864291590 |

