- 1 1/4 in Shaft Diameter
- 1 9/16 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- P3S220EZ51 Pillow Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
- 100% Grease Filled
- Housing Plugged
- Black Oxide Coated Insert
| Speed [Max] | 4800 rpm |
| Base to Centerline Height | 1 7/8 in |
| I.D. | 1 9/16 in |
| Locking Type | Setscrew Locking |
| Temperature [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Mounting Pad Height | 13/16 in |
| Fixed Expansion | Fixed |
| Primary Seal | Buna Single Lip Contact Seal |
| Locking Device | Setscrew Locking |
| Handle / Housing Material | Cast Iron |
| Setscrew Torque | 165-185 in/lbs |
| Duty | Intermediate-Duty |
| Mounting Bolt Hole Slot Length | 7/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Special Lube Percent | 100% Grease Fill |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Grease Fitting Size | 1/8 NPT |
| Shaft Locking | Setscrew |
| Shaft Dia. | 1.25 in |
| Retainer Type | Nylon |
| Series | 200 |
| Bearing Coating Material | Black Oxide |
| Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Mounting Pad Length | 6 3/8 in |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 5810 lb |
| No. of Bolts | 2 |
| Housing Height | 3 11/16 in |
| Duty Type | Intermediate |
| Inch/Metric | Inch Bore |
| Mounting Pad Width | 1 3/4 in |
| Special Lube Fitting | Housing Plugged |
| Seal Type | Single Lip Contact Seal |
| Mounting Bolt Size | 1/2 in |
| Internal Clearance | C3 Standard |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Vibration Frequency Roller Spin | 0.038 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Distance Between Bolt Holes | 4 15/16 in |
| Static Load Rating | 3440 lb |
| Weight | 3.958 LB |
| EAN or UPC | 793699892376 |

