- Pillow Block
description
- P3S223MHFF Pillow Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Free Running
- 10% Grease Filled
| Grease Fitting Size | 1/8 NPT |
| Shaft Dia. | 1.4375 in |
| Bolt Hole Spacing | 4 15/16 in |
| Handle / Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Pad Height | 13/16 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Setscrew Torque | 165-185 in/lbs |
| Seal Type | Flingers Only - Free Running |
| Series | 200 |
| Shaft Locking | Setscrew |
| Base Length | 6 3/8 in |
| Flange Type | 2-Bolt Flange |
| Base Width | 1 3/4 in |
| Mounting Bolt Hole Slot Length | 7/8 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Duty Type | Intermediate |
| Fixed Expansion | Fixed |
| Coating | Powder Coated |
| Distance Between Bolt Holes | 4 15/16 in |
| Temperature Range [Max] | 225 °F |
| Mounting Pad Length | 6 3/8 in |
| Bolt Hole Length | 7/8 in |
| Primary Seal | Flingers Only |
| I.D. | 1 9/16 in |
| Locking Type | Setscrew Locking |
| Base to Centerline Height | 1 7/8 in |
| Bearing Type | Ball Bearing |
| Static Load Rating | 3440 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Height | 3 11/16 in |
| Dynamic Load Rating | 5810 lb |
| Mounting Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Internal Clearance | C3 Standard |
| Speed [Max] | 8400 rpm |
| Length Through Bore | 1.5625 in |
| Inch/Metric | Inch Bore |
| Temperature [Max] | 225 °F |
| Mounting Pad Width | 1 3/4 in |
| No. of Bolts | 2 |
| Duty | Intermediate-Duty |
| Bolt Size | 1/2 in |
| Bearing Design | Non-Expansion |
| Center of Bearing to End of Cover | 1 41/64 in |
| Special Lube Percent | 10% Grease Fill |
| Base Height | 13/16 in |
| Retainer Type | Nylon |
| Center of Bearing to Front of Inner Ring | 1 7/64 in |
| Weight | 3.3 LB |
| EAN or UPC | 662864713900 |
-
Prop 65


