- 3/4 in Shaft Diameter
- 1 9/32 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3U212H Pillow Blocks Ball Bearings
features
- 3/4" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Clearance Seal
| Internal Clearance | C3 Standard |
| Shaft Dia. | 0.75 in |
| Inch/Metric | Inch Bore |
| Shaft Locking | Setscrew |
| Distance Between Bolt Holes | 3 7/8 in |
| End Type | Open End |
| RPM [Max] | 10000 rpm |
| Mounting Pad Height | 1/2 in |
| Center of Bearing to End of Cover | 1 19/64 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 5 1/8 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Mounting Pad Width | 1 7/16 in |
| Mounting Bolt Size | 3/8 in |
| Mounted Unit Duty | Normal-Duty |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Bolt Hole Spacing - Width | N/A |
| Temperature [Max] | 225 °F |
| Bearing Insert | UG212NL |
| Dynamic Load Rating | 2870 lb |
| Grease Fitting Size | 1/4-28 |
| I.D. | 1 9/32 in |
| Bolt Size | 3/8 in |
| Setscrew Torque | 87-92 in/lbs |
| Vibration Frequency Roller Spin | 0.033 cps |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Housing Height | 2 19/32 in |
| Locking Device | Setscrew Locking Collar |
| Locking Type | Setscrew Locking |
| Mounting Bolt Hole Slot Length | 3/4 in |
| Series | 200 |
| Base Width | 1 1/2 in |
| Base Height | 1/2 in |
| Fixed Expansion | Fixed |
| Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Bolt Hole Spacing | 3 7/8 in |
| Mounting Pad Length | 5 1/8 in |
| Center of Bearing to Front of Inner Ring | 3/4 in |
| Length Through Bore | 1.28125 in |
| Bolt Holes | 2 |
| Static Load Rating | 1480 lb |
| Housing Material | Cast Iron |
| Overall Width | 1 1/2 in |
| Retainer Type | Nylon |
| Housing Construction | 1 Piece |
| Size Code | 204 |
| Speed [Max] | 10000 rpm |
| Primary Seal | Steel Clearance Seal |
| Bolt Hole Length | 11/16 in |
| Bearing Design | Non-Expansion |
| No. of Bolts | 2 |
| Housing Width | 1 1/2 in |
| Seal Type | Clearance Seals |
| Base to Centerline Height | 1 5/16 in |
| Temperature Range [Max] | 200 °F |
| Duty Type | Standard |
| Weight | 1.318 LB |
| EAN or UPC | 662327120672 |

