- 1 7/16 in Shaft Diameter
- 1 49/64 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3U223N26E Pillow Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
- Special Grease
| Mounting Bolt Size | 1/2 in |
| Static Load Rating | 3440 lb |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Lubrication | Special Grease |
| Base to Centerline Height | 1 7/8 in |
| Distance Between Bolt Holes | 4 15/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Duty | Standard-Duty |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Seal Type | Single Lip Contact Seal |
| Mounting Pad Length | 6 3/8 in |
| Retainer Type | Nylon |
| Inch/Metric | Inch Bore |
| Mounting Bolt Hole Slot Length | 7/8 in |
| Temperature [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 5810 lb |
| I.D. | 1 49/64 in |
| Mounting Pad Width | 1 3/4 in |
| Grease Fitting Size | 1/8 NPT |
| Locking Type | Setscrew Locking |
| Mounting Pad Height | 13/16 in |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Height | 3 11/16 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Duty Type | Standard |
| Setscrew Torque | 165-185 in/lbs |
| Fixed Expansion | Fixed |
| Series | 200 |
| Handle / Housing Material | Cast Iron |
| Lubrication Type | CHEVRON SRI 2 HI-TEMP |
| Shaft Locking | Setscrew |
| Speed [Max] | 6850 rpm |
| Internal Clearance | C3 Standard |
| No. of Bolts | 2 |
| Primary Seal | Buna Single Lip Contact Seal |
| Coating | Powder Coated |
| Shaft Dia. | 1.4375 in |
| Weight | 3.45 LB |
| EAN or UPC | 793699561579 |

