- 1 1/2 in Shaft Diameter
- 1 29/32 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3U224NZ38 Pillow Blocks Ball Bearings
features
- 1 1/2" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
- Nickel Plated Housing
- No Grease
| Bearing Design | Non-Expansion |
| Lubrication | No Grease |
| Mounting Pad Width | 1 7/8 in |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Lubrication Type | PRESERVATIVE ONLY - NO GREASE |
| Shaft Locking | Setscrew |
| Special Lube Percent | 0% Fill |
| Dynamic Load Rating | 7330 lb |
| Inch/Metric | Inch Bore |
| Seal Type | Single Lip Contact Seal |
| I.D. | 1 29/32 in |
| Retainer Type | Nylon |
| Duty Type | Standard |
| Vibration Frequency Roller Spin | 0.037 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Pad Length | 7 1/16 in |
| Temperature [Max] | 225 °F |
| Series | 200 |
| Locking Type | Setscrew Locking |
| Base to Centerline Height | 2 in |
| Coating | Nickel Plated |
| Mounting Bolt Size | 1/2 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Setscrew Torque | 165-185 in/lbs |
| Flange Type | 2-Bolt Flange |
| No. of Bolts | 2 |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Grease Fitting Size | 1/8 NPT |
| Locking Device | Setscrew Locking |
| Static Load Rating | 4460 lb |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.5 in |
| Internal Clearance | C3 Standard |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Height | 4 in |
| Duty | Standard-Duty |
| Speed [Max] | 6000 rpm |
| Fixed Expansion | Fixed |
| Mounting Pad Height | 13/16 in |
| Distance Between Bolt Holes | 5 3/8 in |
| Weight | 4.52 LB |
| EAN or UPC | 793699934175 |

