- 2 in Shaft Diameter
- 2 1/4 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3U232HK5 Pillow Blocks Ball Bearings
features
- 2" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Clearance Seal
- Preservative only - no grease
| Primary Seal | Steel Clearance Seal |
| Setscrew Torque | 290-325 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Speed [Max] | 4360 rpm |
| Bearing Design | Non-Expansion |
| Static Load Rating | 6570 lb |
| Grease Fitting Size | 1/8 NPT |
| Locking Type | Setscrew Locking |
| Flange Type | 2-Bolt Flange |
| Mounting Bolt Hole Slot Length | 1 3/16 in |
| Distance Between Bolt Holes | 6 15/16 in |
| No. of Bolts | 2 |
| Mounting Pad Width | 2 5/16 in |
| Series | 200 |
| Lubrication | No Grease |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Roller Spin | 0.044 cps |
| Special Lube Percent | 0% Fill |
| Mounting Pad Height | 1 in |
| Temperature [Max] | 225 °F |
| Fixed Expansion | Fixed |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Handle / Housing Material | Cast Iron |
| Dynamic Load Rating | 9800 lb |
| Housing Height | 5 in |
| Retainer Type | Nylon |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Duty Type | Standard |
| Locking Device | Setscrew Locking |
| Duty | Standard-Duty |
| Base to Centerline Height | 2 1/2 in |
| Seal Type | Clearance Seals |
| Bearing Type | Ball Bearing |
| Mounting Pad Length | 8 7/8 in |
| Shaft Locking | Setscrew |
| I.D. | 2 1/4 in |
| Shaft Dia. | 2 in |
| Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Internal Clearance | C3 Standard |
| Lubrication Type | PRESERVATIVE ONLY - NO GREASE |
| Weight | 8.07 LB |
| EAN or UPC | 662327690229 |

