- 2 3/16 in Shaft Diameter
- 2 1/4 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3U235N Pillow Blocks Ball Bearings
features
- 2 3/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
| I.D. | 2 1/4 in |
| No. of Bolts | 2 |
| Mounting Pad Width | 2 5/16 in |
| Dynamic Load Rating | 9800 lb |
| Mounting Pad Height | 1 in |
| Mounting Bolt Hole Slot Length | 1 3/16 in |
| RPM [Max] | 3,200 rpm |
| Shaft Locking | Setscrew |
| Lubrication | Relubricatable |
| Series | 200 |
| Seal Type | Single Lip Contact Seal |
| Retainer Type | Nylon |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Bearing Type | Ball Bearing |
| Grease Fitting Size | 1/8 NPT |
| Bolt Hole Spacing | 6 3/4 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 2.1875 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Base to Centerline Height | 2 1/2 in |
| Bearing Insert | UG235NL |
| Mounting Bolt Size | 5/8 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Length | 1 5/16 in |
| Duty Type | Standard |
| Speed [Max] | 4360 rpm |
| Mounted Unit Duty | Normal-Duty |
| Overall Width | 2 3/8 in |
| Temperature [Max] | 225 °F |
| Length Through Bore | 2 1/4 in |
| Size Code | 211 |
| Base Width | 2 5/16 in |
| Center of Bearing to Front of Inner Ring | 1 13/32 in |
| Bolt Holes | 2 |
| Center of Bearing to End of Cover | 2 1/64 in |
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Setscrew Torque | 290-325 in/lbs |
| Temperature Range [Max] | 200 °F |
| Pillow Block Type | Thru-Bolt |
| Housing Width | 2 3/8 in |
| Base Length | 9 1/16 in |
| Base Height | 1 in |
| Vibration Frequency Roller Spin | 0.044 cps |
| Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Height | 5 in |
| Bolt Hole Spacing - Width | N/A |
| Housing Construction | 1 Piece |
| Mounting Pad Length | 8 7/8 in |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Static Load Rating | 6570 lb |
| Fixed Expansion | Fixed |
| Distance Between Bolt Holes | 6 15/16 in |
| End Type | Open End |
| Internal Clearance | C3 Standard |
| Bearing Design | Non-Expansion |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Locking Type | Setscrew Locking |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 8.284 LB |
| EAN or UPC | 662327121297 |

