Link-Belt
P3U247E3K75199A
2 15/16 in Standard Duty Cast Iron 2 Bolt Pillow Block
Item #101651189
-
Prop 65
- 2 15/16 in Shaft Diameter
- 2 7/8 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3U247E3K75199A Pillow Blocks Ball Bearings
features
- 2 15/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Triple Lip Contact Seal
- Nickel plated Housing
- Food grade grease
| Internal Clearance | C3 Standard |
| Setscrew Torque | 620-680 in/lbs |
| Base to Centerline Height | 3 1/4 in |
| Speed [Max] | 350 rpm |
| Duty Type | Standard |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Locking Collar O.D. | 4 5/8 in |
| Mounting Bolt Hole Slot Length | 1 5/16 in |
| Fixed Expansion | Fixed |
| Mounting Pad Height | 1 3/8 in |
| Mounting Pad Length | 11 3/4 in |
| Bearing Type | Ball Bearing |
| Retainer Type | Nylon |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Shaft Dia. | 2.9375 in |
| Mounting Pad Width | 3 1/4 in |
| Vibration Frequency Roller Spin | 0.048 cps |
| I.D. | 2 7/8 in |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Inch/Metric | Inch Bore |
| Coating | Nickel Plated |
| Dynamic Load Rating | 15080 lb |
| No. of Bolts | 2 |
| Distance Between Bolt Holes | 8 7/8 in |
| Primary Seal | Buna Triple Lip Seal |
| Mounting Bolt Size | 3/4 in |
| Temperature [Max] | 225 °F |
| Locking Type | Setscrew Locking |
| Static Load Rating | 11100 lb |
| Housing Height | 6 1/2 in |
| Shaft Locking | Single Set Collar |
| Weight | 19.3 LB |
| EAN or UPC | 698210191337 |
-
Prop 65

