- 2 Bolt
- Standard Duty
description
- P3U255H Pillow Blocks Ball Bearings
| Internal Clearance | C3 Standard |
| Bearing Type | Ball Bearing |
| Fixed Expansion | Fixed |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Retainer Type | Nylon |
| Vibration Frequency Roller Spin | 0.048 cps |
| Shaft Locking | Single Set Collar |
| No. of Bolts | 2 |
| Housing Material | Cast Iron |
| Lubrication Type | EXXON RONEX MP STD |
| Duty Type | Standard |
| Dynamic Load Rating | 18850 lb |
| Primary Seal | Steel Clearance Seal |
| Coating | Powder Coated |
| Speed [Max] | 2950 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 14300 lb |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Weight | 31.0 LB |
| EAN or UPC | 662864338486 |

