- 3 7/16 in Shaft Diameter
- 3 9/16 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3U255JN14C5 Pillow Blocks Ball Bearings
features
- 3 7/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Viton Single Lip Contact Seal
- High Temp Grease
- Increased Clearance to C5
| Locking Collar O.D. | 5 3/16 in |
| Speed [Max] | 2950 rpm |
| Inch/Metric | Inch Bore |
| Mounting Bolt Size | 7/8 in |
| Setscrew Torque | 620-680 in/lbs |
| Fixed Expansion | Fixed |
| Shaft Dia. | 3.4375 in |
| Grease Fitting Size | 1/8 NPT |
| Mounting Bolt Hole Slot Length | 1 5/8 in |
| I.D. | 3 9/16 in |
| Series | 200 |
| Internal Clearance | C5 Increased |
| Housing Material | Cast Iron |
| Mounting Pad Width | 3 1/2 in |
| Lubrication Type | DOW CORNING DC44 HT |
| Base to Centerline Height | 3 3/4 in |
| Seal Type | Single Lip Contact Seal |
| Flange Type | 2-Bolt Flange |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Duty | Standard-Duty |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Static Load Rating | 14300 lb |
| Retainer Type | Steel |
| Temperature [Max] | 400 °F |
| Locking Device | Setscrew Locking |
| Locking Type | Setscrew Locking |
| Distance Between Bolt Holes | 10 in |
| Bearing Design | Non-Expansion |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Pad Height | 1 5/8 in |
| Bearing Type | Ball Bearing |
| Vibration Frequency Roller Spin | 0.048 cps |
| Dynamic Load Rating | 18850 lb |
| Mounting Pad Length | 13 in |
| Lubrication | High Temperature Grease |
| Handle / Housing Material | Cast Iron |
| Duty Type | Standard |
| Primary Seal | Viton Single Lip Contact Seal |
| Coating | Powder Coated |
| Housing Height | 7 7/16 in |
| No. of Bolts | 2 |
| Weight | 31.0 LB |
| EAN or UPC | 793699926224 |

