- 3 7/16 in Shaft Diameter
- 3 9/16 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3U255N Pillow Blocks Ball Bearings
features
- 3 7/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
| Housing Construction | 1 Piece |
| Collar O.D. | 5 3/16 in |
| Bearing Type | Ball Bearing |
| No. of Bolts | 2 |
| Mounting Pad Width | 3 1/2 in |
| Duty Type | Standard |
| Mounting Pad Height | 1 5/8 in |
| Bolt Hole Spacing - Width | N/A |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 1 5/8 in |
| Base Length | 13 in |
| Internal Clearance | C3 Standard |
| Base to Centerline Height | 3 3/4 in |
| Housing Width | 3 1/2 in |
| Speed [Max] | 2950 rpm |
| Base Height | 1 5/8 in |
| I.D. | 3 9/16 in |
| Static Load Rating | 14300 lb |
| Center of Bearing to Front of Inner Ring | 2 1/8 in |
| Seal Type | Single Lip Contact Seal |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Pillow Block Type | Thru-Bolt |
| Fixed Expansion | Fixed |
| Dynamic Load Rating | 18850 lb |
| Base Width | 3 1/2 in |
| Retainer Type | Nylon |
| Size Code | 217 |
| Locking Collar O.D. | 5 3/16 in |
| RPM [Max] | 2950 rpm |
| Primary Seal | Buna Single Lip Contact Seal |
| Mounting Bolt Hole Slot Length | 1 5/8 in |
| End Type | Open End |
| Overall Width | 3 1/2 in |
| Setscrew Torque | 620-680 in/lbs |
| Temperature [Max] | 225 °F |
| Shaft Dia. | 3.4375 in |
| Housing Height | 7 7/16 in |
| Housing Material | Cast Iron |
| Bolt Size | 7/8 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 10 in |
| Locking Type | Setscrew Locking |
| Bolt Holes | 2 |
| Lubrication Type | EXXON RONEX MP STD |
| Series | 200 |
| Center of Bearing to End of Cover | 2 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Temperature Range [Max] | 200 °F |
| Coating | Powder Coated |
| Grease Fitting Size | 1/8 NPT |
| Distance Between Bolt Holes | 10 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication | Relubricatable |
| Mounting Bolt Size | 7/8 in |
| Length Through Bore | 3.5625 in |
| Shaft Locking | Single Set Collar |
| Mounting Pad Length | 13 in |
| Vibration Frequency Roller Spin | 0.048 cps |
| Weight | 32.55 LB |
| EAN or UPC | 793699073249 |
-
Prop 65


