- 3 15/16 in Shaft Diameter
- 4 1/4 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3U263N Pillow Blocks Ball Bearings
features
- 3 15/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
| Mounted Unit Duty | Normal-Duty |
| Locking Type | Setscrew Locking |
| Size Code | 220 |
| Length Through Bore | 4.25 in |
| Bearing Design | Non-Expansion |
| Housing Height | 8 7/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Nylon |
| Locking Collar O.D. | 5 15/16 in |
| Bearing Type | Ball Bearing |
| Housing Width | 4 1/4 in |
| Shaft Locking | Single Set Collar |
| Dynamic Load Rating | 27560 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Overall Width | 4 1/4 in |
| Duty Type | Standard |
| Collar O.D. | 5 15/16 in |
| End Type | Open End |
| Mounting Pad Length | 15 1/4 in |
| Center of Bearing to Front of Inner Ring | 2 37/64 in |
| Bolt Hole Spacing | 11 7/8 in |
| Speed [Max] | 2500 rpm |
| RPM [Max] | 2500 rpm |
| Temperature Range [Max] | 200 °F |
| Series | 200 |
| Mounting Pad Width | 4 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Mounting Bolt Hole Slot Length | 1 7/8 in |
| Base Width | 4 1/4 in |
| Mounting Pad Height | 1 13/16 in |
| Coating | Powder Coated |
| Static Load Rating | 20900 lb |
| Lubrication | Relubricatable |
| Primary Seal | Buna Single Lip Contact Seal |
| Bolt Holes | 2 |
| Center of Bearing to End of Cover | 3 1/64 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Bolt Size | 7/8 in |
| Housing Construction | 1 Piece |
| Temperature [Max] | 225 °F |
| Shaft Dia. | 3.9375 in |
| Housing Material | Cast Iron |
| Internal Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.045 cps |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Pillow Block Type | Thru-Bolt |
| Base Length | 15 1/4 in |
| Bolt | 7/8 in |
| Seal Type | Single Lip Contact Seal |
| Inch/Metric | Inch Bore |
| Grease Fitting Size | 1/8 NPT |
| Base Height | 1 13/16 in |
| Setscrew Torque | 1225-1350 in/lbs |
| Mounting Bolt Size | 7/8 in |
| I.D. | 4 1/4 in |
| Base to Centerline Height | 4 7/16 in |
| Bolt Hole Length | 1 7/8 in |
| No. of Bolts | 2 |
| Fixed Expansion | Fixed |
| Bolt Hole Spacing - Width | N/A |
| Distance Between Bolt Holes | 11 7/8 in |
| Weight | 32.55 LB |
| EAN or UPC | 793699139372 |
-
Prop 65


