- 45 mm Shaft Diameter
- 51.59 mm Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3U2M45JH4C5 Pillow Blocks Ball Bearings
features
- 45 mm Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Clearance Seal
- Steel Retainers
- High Temp Grease
- Increased Clearance to C5
| Retainer Type | Steel |
| Static Load Rating | 4590 lb |
| Shaft Locking | Setscrew |
| Mounting Pad Height | 20.6 mm |
| Handle / Housing Material | Cast Iron |
| Mounting Pad Width | 50.8 mm |
| Inch/Metric | Metric Bore |
| Fixed Expansion | Fixed |
| Setscrew Torque | 165-185 in/lbs |
| Series | 200 |
| Base to Centerline Height | 53.98 mm |
| Speed [Max] | 5330 rpm |
| Housing Height | 109.5 mm |
| Shaft Dia. | 45 mm |
| Lubrication Type | DOW CORNING DC44 HT |
| Dynamic Load Rating | 7370 lb |
| Lubrication | High Temperature Grease |
| Locking Device | Setscrew Locking |
| Coating | Powder Coated |
| I.D. | 51.59 mm |
| Duty | Standard-Duty |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Flange Type | 2-Bolt Flange |
| Vibration Frequency Roller Spin | 0.038 cps |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Internal Clearance | C5 Increased |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Mounting Bolt Size | 12 mm |
| Seal Type | Clearance Seals |
| Locking Type | Setscrew Locking |
| Mounting Bolt Hole Slot Length | 25.4 mm |
| Distance Between Bolt Holes | 144.5 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| No. of Bolts | 2 |
| Mounting Pad Length | 184.2 mm |
| Duty Type | Standard |
| Primary Seal | Steel Clearance Seal |
| Temperature [Max] | 400 °F |
| Grease Fitting Size | 1/8 NPT |
| Weight | 5.18 LB |
| EAN or UPC | 662327474997 |

