- 45 mm Shaft Diameter
- 51.59 mm Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3U2M45N Pillow Blocks Ball Bearings
features
- Single Lip Contact Seal
- 45 mm Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
| Housing Height | 109.5 mm |
| Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.038 cps |
| I.D. | 51.59 mm |
| Setscrew Torque | 165-185 in/lbs |
| Internal Clearance | C3 Standard |
| Bolt Hole Length | 22.2 mm |
| Duty Type | Standard |
| Lubrication | Relubricatable |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 7370 lb |
| Housing Construction | 1 Piece |
| Housing Width | 2 in |
| Locking Device | Setscrew Locking Collar |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Mounting Bolt Hole Slot Length | 25.4 mm |
| Base Height | 20.6 mm |
| Static Load Rating | 4590 lb |
| Temperature Range [Max] | 200 °F |
| Grease Fitting Size | 1/8 NPT |
| Center of Bearing to Front of Inner Ring | 31.4 mm |
| Size Code | 209 |
| Base to Centerline Height | 53.98 mm |
| Overall Width | 2 in |
| Mounted Unit Duty | Normal-Duty |
| Mounting Bolt Size | 12 mm |
| Length Through Bore | 51.59 mm |
| Base Width | 50.8 mm |
| Retainer Type | Nylon |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Fixed Expansion | Fixed |
| Series | 200 |
| Distance Between Bolt Holes | 144.5 mm |
| Bearing Type | Ball Bearing |
| Bolt Size | 12 mm |
| Mounting Pad Width | 50.8 mm |
| Mounting Pad Length | 184.2 mm |
| Base Length | 184.2 mm |
| End Type | Open End |
| Locking Type | Setscrew Locking |
| Mounting Pad Height | 20.6 mm |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing | 142.9 mm |
| Temperature [Max] | 225 °F |
| RPM [Max] | 4000 rpm |
| Bolt Holes | 2 |
| No. of Bolts | 2 |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Seal Type | Single Lip Contact Seal |
| Shaft Locking | Setscrew |
| Speed [Max] | 5330 rpm |
| Shaft Dia. | 45 mm |
| Center of Bearing to End of Cover | 42.1 mm |
| Weight | 5.3 LB |
| EAN or UPC | 662327748395 |

