- 60 mm Shaft Diameter
- 63.5 mm Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3U2M60N Pillow Blocks Ball Bearings
features
- 60 mm Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
| RPM [Max] | 3000 rpm |
| Internal Clearance | C3 Standard |
| Static Load Rating | 8080 lb |
| Seal Type | Single Lip Contact Seal |
| Dynamic Load Rating | 11840 lb |
| No. of Bolts | 2 |
| Retainer Type | Nylon |
| Bolt Size | 16 mm |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Series | 200 |
| Base Height | 28.6 mm |
| Base to Centerline Height | 68.26 mm |
| Mounting Bolt Size | 16 mm |
| Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.043 cps |
| Housing Construction | 1 Piece |
| Center of Bearing to End of Cover | 53.6 mm |
| Locking Type | Setscrew Locking |
| Mounting Pad Length | 241.3 mm |
| Inch/Metric | Metric Bore |
| Bolt Holes | 2 |
| Mounting Pad Height | 28.6 mm |
| Overall Width | 2 1/2 in |
| Setscrew Torque | 290-325 in/lbs |
| Base Width | 63.5 mm |
| Mounting Bolt Hole Slot Length | 27 mm |
| Shaft Dia. | 60 mm |
| Base Length | 241.3 mm |
| Size Code | 212 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication | Relubricatable |
| Grease Fitting Size | 1/8 NPT |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 190.5 mm |
| Housing Width | 2 1/2 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Length Through Bore | 63.5 mm |
| Distance Between Bolt Holes | 190.5 mm |
| Fixed Expansion | Fixed |
| Bolt Hole Length | 27 mm |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Mounting Pad Width | 63.5 mm |
| Shaft Locking | Setscrew |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 136.5 mm |
| Temperature [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to Front of Inner Ring | 39.7 mm |
| I.D. | 63.5 mm |
| Duty Type | Standard |
| Temperature Range [Max] | 200 °F |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Speed [Max] | 4000 rpm |
| Weight | 10.63 LB |
| EAN or UPC | 662327701246 |

