- 1 in Shaft Diameter
- 1 7/32 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- P3W216E Pillow Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Pillow Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Retainer Type | Nylon |
| Coating | Powder Coated |
| Locking Collar O.D. | 1 1/2 in |
| Base to Centerline Height | 1 7/16 in |
| Shaft Dia. | 1 in |
| Bolt Hole Length | 11/16 in |
| RPM [Max] | 6800 rpm |
| Mounting Bolt Size | 3/8 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Mounting Pad Length | 5 3/8 in |
| Fixed Expansion | Fixed |
| Size Code | 205 |
| Center of Bearing to End of Cover | 1 9/32 in |
| I.D. | 1 7/32 in |
| Lubrication | Relubricatable |
| Base Height | 9/16 in |
| Mounting Bolt Hole Slot Length | 3/4 in |
| Temperature Range [Max] | 200 °F |
| Bolt Hole Spacing | 4 in |
| Setscrew Torque | 87-92 in/lbs |
| Bolt Size | 3/8 in |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Intermediate-Duty |
| Mounting Pad Height | 9/16 in |
| Shaft Locking | Eccentric Locking Collar |
| Locking Device | Eccentric Locking Collar |
| Series | 200 |
| No. of Bolts | 2 |
| Base Width | 1 5/8 in |
| Base Length | 5 3/8 in |
| Bearing Design | Non-Expansion |
| Static Load Rating | 1760 lb |
| Internal Clearance | C3 Standard |
| Duty Type | Intermediate |
| Speed [Max] | 6800 rpm |
| Bolt Holes | 2 |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Collar O.D. | 1 1/2 in |
| Housing Width | 1 5/8 in |
| Seal Type | Single Lip Contact Seal |
| Housing Height | 2 7/8 in |
| Bearing Type | Ball Bearing |
| Mounting Pad Width | 1 21/64 in |
| Temperature [Max] | 225 °F |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.21875 in |
| Overall Width | 1 5/8 in |
| Grease Fitting Size | 1/8 NPT |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Hole Spacing - Width | N/A |
| Dynamic Load Rating | 3150 lb |
| Primary Seal | Buna Single Lip Contact Seal |
| Distance Between Bolt Holes | 4 in |
| Weight | 2.026 LB |
| EAN or UPC | 793699283587 |

