- 15/16 in Shaft Diameter
- 1 3/4 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3Y215N Pillow Blocks Ball Bearings
features
- 15/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Inch/Metric | Inch Bore |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Pad Width | 1 21/64 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Mounting Bolt Size | 3/8 in |
| Setscrew Torque | 87-92 in/lbs |
| Mounting Pad Length | 5 3/8 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Shaft Locking | Eccentric Locking Collar |
| Housing Height | 2 7/8 in |
| Retainer Type | Nylon |
| Locking Collar O.D. | 1 1/2 in |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 3150 lb |
| Bearing Type | Ball Bearing |
| Speed [Max] | 9600 rpm |
| Static Load Rating | 1760 lb |
| I.D. | 1 3/4 in |
| Mounting Bolt Hole Slot Length | 3/4 in |
| Distance Between Bolt Holes | 4 in |
| No. of Bolts | 2 |
| Coating | Powder Coated |
| Fixed Expansion | Fixed |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Housing Material | Cast Iron |
| Shaft Dia. | 0.9375 in |
| Duty Type | Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Base to Centerline Height | 1 7/16 in |
| Mounting Pad Height | 9/16 in |
| Internal Clearance | C3 Standard |
| Weight | 2.0 LB |
| EAN or UPC | 662327121716 |

