- 1 1/2 in Shaft Diameter
- 2 7/32 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3Y224N Pillow Blocks Ball Bearings
features
- 1 1/2" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Mounting Pad Length | 7 1/16 in |
| Mounting Pad Height | 13/16 in |
| Inch/Metric | Inch Bore |
| Housing Height | 4 in |
| Temperature [Max] | 225 °F |
| Speed [Max] | 6000 rpm |
| Mounting Bolt Size | 1/2 in |
| Static Load Rating | 4460 lb |
| Bearing Type | Ball Bearing |
| Setscrew Torque | 290-325 in/lbs |
| Primary Seal | Buna Single Lip Contact Seal |
| Locking Collar O.D. | 2 3/8 in |
| Dynamic Load Rating | 7330 lb |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.5 in |
| Mounting Bolt Hole Slot Length | 15/16 in |
| No. of Bolts | 2 |
| Base to Centerline Height | 2 in |
| Distance Between Bolt Holes | 5 3/8 in |
| Fixed Expansion | Fixed |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.037 cps |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Coating | Powder Coated |
| Duty Type | Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Locking | Eccentric Locking Collar |
| Retainer Type | Nylon |
| I.D. | 2 7/32 in |
| Mounting Pad Width | 1 7/8 in |
| Internal Clearance | C3 Standard |
| Weight | 4.725 LB |
| EAN or UPC | 662327121839 |

