- 1 11/16 in Shaft Diameter
- 2 7/32 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3Y227E3 Pillow Blocks Ball Bearings
features
- 1 11/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Eccentric Cam Locking Collar
- Triple Lip Contact Seal
| Static Load Rating | 4590 lb |
| I.D. | 2 7/32 in |
| Dynamic Load Rating | 7370 lb |
| Speed [Max] | 600 rpm |
| Locking Collar O.D. | 2 1/2 in |
| Primary Seal | Buna Triple Lip Seal |
| Mounting Pad Width | 2 in |
| Housing Material | Cast Iron |
| Retainer Type | Nylon |
| Mounting Pad Length | 7 1/4 in |
| Seal Type | Triple Lip Contact seals |
| Mounting Bolt Size | 1/2 in |
| Temperature [Max] | 225 °F |
| Shaft Dia. | 1.6875 in |
| Base to Centerline Height | 2 1/8 in |
| Mounting Pad Height | 13/16 in |
| Shaft Locking | Eccentric Locking Collar |
| Fixed Expansion | Fixed |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Housing Height | 4 5/16 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Duty Type | Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Setscrew Torque | 290-325 in/lbs |
| Internal Clearance | C3 Standard |
| Mounting Bolt Hole Slot Length | 1 in |
| Coating | Powder Coated |
| Bearing Type | Ball Bearing |
| No. of Bolts | 2 |
| Vibration Frequency Roller Spin | 0.038 cps |
| Inch/Metric | Inch Bore |
| Distance Between Bolt Holes | 5 11/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 5.37 LB |
| EAN or UPC | 662327121853 |

