- 1 11/16 in Shaft Diameter
- 3 1/8 in Inner Diameter
- 2 Bolt
- Heavy Duty
description
- PA327 Pillow Blocks Ball Bearings
features
- 1 11/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 2-Bolt Pillow Block
- Shurlok Adapter Mounted
- Clearance Seal
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Speed [Max] | 6200 rpm |
| Mounting Pad Length | 10 1/4 in |
| Retainer Type | Nylon |
| Mounting Pad Height | 1 5/16 in |
| Mounting Bolt Hole Slot Length | 1 1/8 in |
| Fixed Expansion | Fixed |
| Temperature [Max] | 225 °F |
| Mounting Pad Width | 3 in |
| Shaft Locking | Shurlok Tapered Adapter |
| Bearing Type | Ball Bearing |
| Vibration Frequency Roller Spin | 0.033 cps |
| Distance Between Bolt Holes | 8 1/4 in |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| No. of Bolts | 2 |
| Locknut O.D. | 2 41/64 in |
| Base to Centerline Height | 2 7/8 in |
| Shaft Dia. | 1.6875 in |
| Static Load Rating | 7110 lb |
| Housing Height | 5 1/2 in |
| I.D. | 3 1/8 in |
| Duty Type | Heavy |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Dynamic Load Rating | 11870 lb |
| Setscrew Torque | 87-92 in/lbs |
| Inch/Metric | Inch Bore |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Material | Cast Iron |
| Internal Clearance | C3 Standard |
| Coating | Powder Coated |
| Primary Seal | Clearance Seal With Flingers |
| Weight | 13.35 LB |
| EAN or UPC | 662864584302 |

