- 2 Bolt
- Heavy Duty
description
- PA339N Pillow Blocks Ball Bearings
| Retainer Type | Nylon |
| Fixed Expansion | Fixed |
| Shaft Locking | Shurlok Tapered Adapter |
| Duty Type | Heavy |
| Internal Clearance | C3 Standard |
| Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Primary Seal | Buna Double Lip Seal With Flgrs |
| No. of Bolts | 2 |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Speed [Max] | 3250 rpm |
| Dynamic Load Rating | 18390 lb |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.034 cps |
| Static Load Rating | 11700 lb |
| Weight | 27.0 LB |
| EAN or UPC | 662864852692 |

