- 3 15/16 in Shaft Diameter
- 5 29/32 in Inner Diameter
- 2 Bolt
- Heavy Duty
description
- PA363 Pillow Blocks Ball Bearings
features
- 3 15/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 2-Bolt Pillow Block
- Shurlok Adapter Mounted
- Clearance Seal
| Dynamic Load Rating | 45000 lb |
| Shaft Locking | Shurlok Tapered Adapter |
| Internal Clearance | C3 Standard |
| Total Expansion Capability | 13/32 in |
| Bolt Size | 1 in |
| Bolt Hole Length | 1 1/2 in |
| Mounting Pad Width | 5 in |
| Duty Type | Heavy |
| Mounting Bolt Size | 1 in |
| Lubrication Type | EXXON RONEX MP STD |
| Flange Type | 2-Bolt Flange |
| Retainer Type | Nylon |
| Series | 300 |
| Locknut O.D. | 5 43/64 in |
| Housing Material | Cast Iron |
| Handle / Housing Material | Cast Iron |
| Distance Between Bolt Holes | 14 1/2 in |
| Mounting Bolt Hole Slot Length | 1 1/2 in |
| Primary Seal | Clearance Seal With Flingers |
| Bearing Type | Ball Bearing |
| Seal Type | Clearance Seals |
| Speed [Max] | 2750 rpm |
| Base Width | 5 in |
| Housing Height | 11 1/16 in |
| Static Load Rating | 31600 lb |
| Bolt Hole Spacing | 14 1/2 in |
| Temperature Range [Max] | 225 °F |
| Coating | Powder Coated |
| Mounting Pad Height | 2 9/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| No. of Bolts | 2 |
| Temperature [Max] | 225 °F |
| Grease Fitting Size | 1/8 NPT |
| Base Length | 17 5/16 in |
| Base Height | 2 9/16 in |
| Shaft Dia. | 3.9375 in |
| I.D. | 5 29/32 in |
| Locking Device | Adapter Mounted |
| Duty | Heavy-Duty |
| Setscrew Torque | 290-325 in/lbs |
| Mounting Pad Length | 17 5/16 in |
| Vibration Frequency Roller Spin | 0.034 cps |
| Bearing Design | Non-Expansion |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Base to Centerline Height | 5 11/16 in |
| Fixed Expansion | Fixed |
| Inch/Metric | Inch Bore |
| Center of Bearing to Front of Inner Ring | 3 39/64 in |
| Length Through Bore | 5.90625 in |
| Vibration Frequency Outer Ring Defect | 0.052 cps |
| Weight | 98.0 LB |
| EAN or UPC | 662864296922 |

