- 1 7/16 in Shaft Diameter
- 2 7/8 in Inner Diameter
- 2 Bolt
description
- PB22423E7E7C Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 7/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
- Closed End Cap
| Setscrew Torque | 325 in/lbs |
| Bearing Type | Spherical Roller Bearing |
| No. of Bolts | 2 |
| Locking Type | Setscrew Locking |
| Coating | Powder Coated |
| Distance Between Bolt Holes | 5 in |
| Grease Fitting Size | 1/8 NPT |
| Dynamic Load Rating | 17800 lb |
| Mounting Bolt Hole Slot Length | 13/16 in |
| Shaft Locking | Single Set Collar |
| Temperature [Max] | 225 °F |
| Retainer Type | Steel |
| Locking Device | Single Setscrew Locking Collar |
| Mounting Pad Width | 2 1/4 in |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Static Load Rating | 20900 lb |
| Internal Clearance | C0 Standard |
| Mounting Pad Length | 6 9/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Flange Type | 2-Bolt Flange |
| Base to Centerline Height | 1 7/8 in |
| Fixed Expansion | Fixed |
| Locking Collar O.D. | 2 5/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Inch Bore |
| I.D. | 2 7/8 in |
| Shaft Dia. | 1.4375 in |
| Speed [Max] | 1575 rpm |
| Mounting Pad Height | 1 3/16 in |
| Primary Seal | Buna Triple Lip Seal |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Housing Material | Cast Iron |
| Handle / Housing Material | Cast Iron |
| Mounting Bolt Size | 1/2 in |
| Series | B22400 |
| Bearing Design | Non-Expansion |
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| End Type | Closed End |
| Seal Type | Triple Lip Contact seals |
| Vibration Frequency Roller Spin | 0.05 cps |
| Weight | 7.8 LB |
| EAN or UPC | 793699441215 |

