- 1 11/16 in Shaft Diameter
- 2 Bolt
description
- PB22427E7K98 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 11/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
- Face Locked Threaded Cover
| Fixed Expansion | Fixed |
| Locking Type | Setscrew Locking |
| Vibration Frequency Inner Ring Defect | 0.136 cps |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.097 cps |
| Primary Seal | Buna Triple Lip Seal |
| Speed [Max] | 1325 rpm |
| Bearing Type | Spherical Roller Bearing |
| No. of Bolts | 2 |
| Internal Clearance | C0 Standard |
| Static Load Rating | 28700 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.047 cps |
| Dynamic Load Rating | 24700 lb |
| Shaft Locking | Single Set Collar |
| Retainer Type | Steel |
| Coating | Powder Coated |
| Shaft Dia. | 1.6875 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Inch Bore |
| Weight | 9.57 LB |
| EAN or UPC | 782935269935 |

