Skip to content Skip to navigation menu
2 7/16 in Cast Iron Setscrew Locking 2 Bolt Pillow Block

PB22439E7E7CSS

2 7/16 in Cast Iron Setscrew Locking 2 Bolt Pillow Block
Item #101958491
  • 2 7/16 in Shaft Diameter
  • 3 1/2 in Inner Diameter
  • 2 Bolt
2 7/16 in Cast Iron Setscrew Locking 2 Bolt Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 7/16 in Shaft Diameter
  • 3 1/2 in Inner Diameter
  • 2 Bolt

description

  • PB22439E7E7CSS Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings

features

  • 2 7/16" Mounted Spherical Roller Bearing
  • Fixed Cast Iron 2-Bolt Pillow Block
  • Single Setscrew Locking Collar
  • Triple Lip Contact Seal
  • SS End Enclosure
Primary Seal Buna Triple Lip Seal
Distance Between Bolt Holes 7 1/8 in
Shaft Locking Single Set Collar
Internal Clearance C0 Standard
Dynamic Load Rating 38300 lb
Locking Device Single Setscrew Locking Collar
Lubrication Type EXXON RONEX MP STD
Mounting Bolt Hole Slot Length 15/16 in
Inch/Metric Inch Bore
Speed [Max] 975 rpm
Fixed Expansion Fixed
Seal Type Triple Lip Contact seals
No. of Bolts 2
I.D. 3 1/2 in
Housing Material Cast Iron
Shaft Dia. 2.4375 in
Vibration Frequency Roller Spin 0.061 cps
Bearing Type Spherical Roller Bearing
Mounting Bolt Size 5/8 in
Temperature [Max] 225 °F
Base to Centerline Height 2 3/4 in
Locking Type Setscrew Locking
Locking Collar O.D. 3 9/16 in
Flange Type 2-Bolt Flange
Handle / Housing Material Cast Iron
Vibration Frequency Outer Ring Defect 0.138 cps
Mounting Pad Length 9 1/8 in
Vibration Frequency Inner Ring Defect 0.179 cps
Grease Fitting Size 1/8 NPT
Vibration Frequency Fundamental Train 0.007 cps
Series B22400
Mounting Pad Height 1 5/8 in
Mounting Pad Width 2 11/16 in
Retainer Type Steel
Static Load Rating 53500 lb
Auxiliary Seals 1 Closed Cap Stainless Steel
Bearing Design Fixed
Coating Powder Coated
Setscrew Torque 680 in/lbs
Weight 18.08 LB
EAN or UPC 793699460674
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison