- 2 Bolt
description
- PB22439HK75 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- Product Line: Pillow Blocks
- Series: B22400 Series
- Model = PB22400
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 2300 rpm |
| Internal Clearance | C0 Standard |
| No. of Bolts | 2 |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Dynamic Load Rating | 38300 lb |
| Retainer Type | Steel |
| Bearing Type | Spherical Roller Bearing |
| Static Load Rating | 53500 lb |
| Shaft Locking | Single Set Collar |
| Coating | Nickel Plated |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Housing Material | Cast Iron |
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Fixed |
| Vibration Frequency Roller Spin | 0.061 cps |
| Weight | 17.26 LB |
| EAN or UPC | 793699096897 |

