Skip to content Skip to navigation menu
2 15/16 in Cast Iron 2 Bolt Pillow Block

PB22447H

2 15/16 in Cast Iron 2 Bolt Pillow Block
Item #101361745
  • 2 15/16 in Shaft Diameter
  • 4 in Inner Diameter
  • 2 Bolt
2 15/16 in Cast Iron 2 Bolt Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 15/16 in Shaft Diameter
  • 4 in Inner Diameter
  • 2 Bolt

description

  • PB22447H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings

features

  • Fixed
  • Two-bolt base
  • Self-aligning
  • Spring locking collar
  • Factory adjusted and sealed
  • Corrosion-resistant powder coating
  • Filled-interchangeable seals
  • Float configuration available upon request
Bolt Hole Spacing - Width N/A
Speed [Max] 1950 rpm
I.D. 4 in
Temperature Range [Max] 200 °F
RPM [Max] 1,950 rpm
Collar Extension 27/32 in
Housing Height 6 7/16 in
Base to Centerline Height 3 1/4 in
Temperature [Max] 225 °F
Primary Seal Steel Clearance Seal
Base Height 2 in
Base Width 3 3/16 in
Mounting Bolt Size 3/4 in
Bolt Hole Spacing 8 1/8 in
End Type Open End
Vibration Frequency Inner Ring Defect 0.17 cps
Locking Collar O.D. 4 1/16 in
Center Line to Base Dimension [Min] 3 1/4 in
Collar O.D. 4 3/16 in
Pillow Block Type Thru-Bolt
Center of Bearing to Front of Inner Ring 2 7/16 in
Shaft Dia. 2.9375 in
Locking Device Setscrew Locking Collar
Retainer Type Steel
Grease Fitting Size 1/8 NPT
Coating Powder Coated
Bolt Hole Length 1 1/16 in
Seal Type Clearance Seals
Temperature Range [Min] -20 °F
Mounting Pad Height 2 in
Static Load Rating 71500 lb
Base Length 10 7/16 in
Fixed Expansion Fixed
Bolt Holes 2
Lubrication Type EXXON RONEX MP STD
Housing Width 3 3/16 in
Bearing Type Spherical Roller Bearing
Shaft Locking Single Set Collar
Microlock Kit B448MLK
Distance Between Bolt Holes 8 1/8 in
Size Code B448
Setscrew Torque 680 in/lbs
Series B22400
Dynamic Load Rating 51100 lb
Vibration Frequency Fundamental Train 0.007 cps
Vibration Frequency Roller Spin 0.059 cps
Mounting Pad Length 10 7/16 in
Mounting Pad Width 3 3/16 in
Lubrication Relubricatable
Overall Width 4 in
Length Through Bore 4 in
Housing Material Cast Iron
Inch/Metric Inch Bore
Bolt Size 3/4 in
Housing Construction 1 Piece
Center of Bearing to End of Cover 2 25/32 in
Mounting Bolt Hole Slot Length 1 1/16 in
Mounted Unit Duty Heavy-Duty
Misalignment Range ±2°
No. of Bolts 2
Bearing Design Non-Expansion
Vibration Frequency Outer Ring Defect 0.13 cps
Internal Clearance C0 Standard
Weight 30.618 LB
EAN or UPC 662327110246
NSN Number 3130-00-849-7346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison