- 2 Bolt
description
- PB22447HHCK81A Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
| Auxiliary Seals | 1 Closed Cap 1/2 in Min Clr To IR |
| Dynamic Load Rating | 51100 lb |
| Internal Clearance | C0 Standard |
| Special Lube Percent | 40% Grease Fill |
| Bearing Type | Spherical Roller Bearing |
| No. of Bolts | 2 |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Fixed Expansion | Fixed |
| Shaft Locking | Single Set Collar |
| Retainer Type | Steel |
| Coating | Powder Coated |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.059 cps |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 1950 rpm |
| Static Load Rating | 71500 lb |
| Weight | 27.8 LB |
| EAN or UPC | 662864852098 |

