- 4 in Shaft Diameter
- 5 1/16 in Inner Diameter
- 2 Bolt
description
- PB22464H18W4 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 4" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
- Special Grease
- Increased C4 Clearance
| Temperature [Max] | 300 °F |
| Locking Type | Setscrew Locking |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Locking Device | Single Setscrew Locking Collar |
| Series | B22400 |
| Seal Type | Clearance Seals |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 96500 lb |
| Bearing Type | Spherical Roller Bearing |
| Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Primary Seal | Steel Clearance Seal |
| Handle / Housing Material | Cast Iron |
| I.D. | 5 1/16 in |
| Static Load Rating | 137000 lb |
| Fixed Expansion | Fixed |
| Internal Clearance | C4 Increased |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Speed [Max] | 1400 rpm |
| Shaft Locking | Single Set Collar |
| Setscrew Torque | 1350 in/lbs |
| Mounting Bolt Hole Slot Length | 2 1/4 in |
| Mounting Pad Width | 4 3/16 in |
| Mounting Bolt Size | 1 in |
| Locking Collar O.D. | 5 5/8 in |
| Vibration Frequency Roller Spin | 0.055 cps |
| Distance Between Bolt Holes | 11 3/4 in |
| No. of Bolts | 2 |
| Base to Centerline Height | 4 1/4 in |
| Retainer Type | Steel |
| Bearing Design | Non-Expansion |
| Mounting Pad Length | 15 1/4 in |
| Housing Material | Cast Iron |
| Mounting Pad Height | 2 5/8 in |
| Shaft Dia. | 4 in |
| Flange Type | 2-Bolt Flange |
| Grease Fitting Size | 1/8 NPT |
| Weight | 61.0 LB |
| EAN or UPC | 793699559170 |

