Link-Belt
PB224M25H
P-B22400H Series Spherical Roller Bearing Cast Iron Pillow Block
Item #102140715
-
Prop 65
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 25.0000 mm Shaft
- 39.670 mm Base to Center
- 111.100 mm Bolt Centers
description
- PB224M25H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 25.00 mm Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Housing Height | 79.4 mm |
| Base Length | 150.8 mm |
| Seal Type | Clearance Seals |
| End Type | Open End |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Inner Ring Defect | 0.129 cps |
| Size Code | B416 |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 14100 lb |
| Pillow Block Type | Thru-Bolt |
| Setscrew Torque | 185 in/lbs |
| Base to Centerline Height | 39.67 mm |
| Center of Bearing to Front of Inner Ring | 39.7 mm |
| Inch/Metric | Metric Bore |
| Housing Width | 2 1/16 in |
| Vibration Frequency Outer Ring Defect | 0.088 cps |
| Mounting Bolt Size | 10 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Collar O.D. | 2 in |
| Bolt Size | 10 mm |
| Bolt Holes | 2 |
| Series | B22400 |
| Distance Between Bolt Holes | 111.1 mm |
| Bolt Hole Spacing | 111.1 mm |
| Housing Material | Cast Iron |
| Temperature [Max] | 225 °F |
| Mounted Unit Duty | Heavy-Duty |
| Mounting Pad Height | 22.2 mm |
| Coating | Powder Coated |
| Bolt Hole Length | 15.9 mm |
| Center of Bearing to End of Cover | 48.4 mm |
| Mounting Pad Width | 52.4 mm |
| Shaft Locking | Single Set Collar |
| No. of Bolts | 2 |
| Vibration Frequency Roller Spin | 0.041 cps |
| Temperature Range [Max] | 200 °F |
| Speed [Max] | 4500 rpm |
| Mounting Bolt Hole Slot Length | 15.9 mm |
| Static Load Rating | 14900 lb |
| Fixed Expansion | Fixed |
| Mounting Pad Length | 150.8 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Internal Clearance | C0 Standard |
| Collar Extension | 13.5 mm |
| Base Width | 52.4 mm |
| I.D. | 65.09 mm |
| Length Through Bore | 65.09 mm |
| Grease Fitting Size | 1/8 NPT |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 22.2 mm |
| Shaft Dia. | 25 mm |
| Temperature Range [Min] | -20 °F |
| Retainer Type | Steel |
| Microlock Kit | B436MLK |
| Locking Type | Setscrew Locking |
| Misalignment Range | ±2° |
| Overall Width | 2 9/16 in |
| RPM [Max] | 4500 rpm |
| Weight | 5.0 LB |
| EAN or UPC | 662327974831 |
-
Prop 65

