- 45 mm Shaft Diameter
- 79.38 mm Inner Diameter
- 2 Bolt
description
- PB224M45E Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 45.00 mm Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Bolt Size | 16 mm |
| Bolt Hole Spacing | 158.8 mm |
| Mounting Bolt Hole Slot Length | 23.8 mm |
| Housing Construction | 1 Piece |
| Retainer Type | Steel |
| Vibration Frequency Roller Spin | 0.056 cps |
| Center of Bearing to Front of Inner Ring | 48.4 mm |
| Temperature Range [Max] | 225 °F |
| I.D. | 79.38 mm |
| Static Load Rating | 33200 lb |
| Internal Clearance | C0 Standard |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Dynamic Load Rating | 25900 lb |
| Mounting Pad Height | 34.9 mm |
| Coating | Powder Coated |
| Locking Type | Setscrew Locking |
| Temperature [Max] | 225 °F |
| Mounting Bolt Size | 16 mm |
| Lubrication | Relubricatable |
| RPM [Max] | 2150 rpm |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Size Code | B432 |
| Bolt Hole Length | 23.8 mm |
| Inch/Metric | Metric Bore |
| Housing Width | 2 1/2 in |
| Collar Extension | 16.7 mm |
| Bearing Design | Non-Expansion |
| Microlock Kit | B436MLK |
| Setscrew Torque | 325 in/lbs |
| No. of Bolts | 2 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Misalignment Range | ±2° |
| Fixed Expansion | Fixed |
| Mounting Pad Width | 63.5 mm |
| Shaft Dia. | 45 mm |
| Mounting Pad Length | 206.38 mm |
| Length Through Bore | 79.38 mm |
| Base to Centerline Height | 57.15 mm |
| Bearing Type | Spherical Roller Bearing |
| Series | B22400 |
| Base Length | 206.38 mm |
| Pillow Block Type | Thru-Bolt |
| Grease Fitting Size | 1/8 NPT |
| Lubrication Type | EXXON RONEX MP STD |
| Distance Between Bolt Holes | 158.8 mm |
| Housing Material | Cast Iron |
| Base Height | 34.9 mm |
| Center of Bearing to End of Cover | 57.9 mm |
| Base Width | 63.5 mm |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Collar O.D. | 2 15/16 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Bolt Holes | 2 |
| Shaft Locking | Single Set Collar |
| Overall Width | 3 1/8 in |
| Housing Height | 115.9 mm |
| Locking Device | Setscrew Locking Collar |
| Speed [Max] | 2150 rpm |
| Temperature Range [Min] | -20 °F |
| Weight | 12.16 LB |
| EAN or UPC | 662327428792 |

