- 50 mm Shaft Diameter
- 79.38 mm Inner Diameter
- 2 Bolt
description
- PB224M50HK81 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 50.00 mm Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
- 90 Degree Lube Fitting
| Temperature [Max] | 225 °F |
| Mounting Pad Width | 63.5 mm |
| Speed [Max] | 2800 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Mounting Bolt Hole Slot Length | 23.8 mm |
| Shaft Locking | Single Set Collar |
| Dynamic Load Rating | 25900 lb |
| Distance Between Bolt Holes | 158.8 mm |
| Setscrew Torque | 325 in/lbs |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Handle / Housing Material | Cast Iron |
| Coating | Powder Coated |
| Fixed Expansion | Fixed |
| No. of Bolts | 2 |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 50 mm |
| Bearing Design | Fixed |
| Inch/Metric | Metric Bore |
| Microlock Kit | B436MLK1 |
| Primary Seal | Steel Clearance Seal |
| Series | B22400 |
| Retainer Type | Steel |
| I.D. | 79.38 mm |
| Mounting Pad Height | 34.9 mm |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Locking Type | Setscrew Locking |
| Lubrication Type | EXXON RONEX MP STD |
| Internal Clearance | C0 Standard |
| Vibration Frequency Roller Spin | 0.056 cps |
| Base to Centerline Height | 57.15 mm |
| Special Lube Percent | 40% Grease Fill |
| Static Load Rating | 33200 lb |
| Housing Material | Cast Iron |
| Mounting Pad Length | 206.38 mm |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Clearance Seals |
| Mounting Bolt Size | 16 mm |
| Flange Type | 2-Bolt Flange |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Weight | 11.7 LB |
| EAN or UPC | 698210046415 |

