- 60 mm Shaft Diameter
- 88.9 mm Inner Diameter
- 2 Bolt
description
- PB224M60EEC Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 60 mm Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Mounting Pad Length | 231.78 mm |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Internal Clearance | C0 Standard |
| I.D. | 88.9 mm |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Speed [Max] | 1750 rpm |
| Mounting Bolt Hole Slot Length | 23.8 mm |
| Grease Fitting Size | 1/8 NPT |
| Setscrew Torque | 680 in/lbs |
| Handle / Housing Material | Cast Iron |
| Static Load Rating | 53500 lb |
| Distance Between Bolt Holes | 181 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Locking Device | Single Setscrew Locking Collar |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 38300 lb |
| Fixed Expansion | Fixed |
| Base to Centerline Height | 69.85 mm |
| Temperature [Max] | 225 °F |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Flange Type | 2-Bolt Flange |
| Mounting Pad Height | 41.3 mm |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Shaft Dia. | 60 mm |
| Series | B22400 |
| Locking Type | Setscrew Locking |
| Mounting Bolt Size | 16 mm |
| Mounting Pad Width | 68.3 mm |
| Shaft Locking | Single Set Collar |
| No. of Bolts | 2 |
| Retainer Type | Steel |
| Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.061 cps |
| Weight | 18.45 LB |
| EAN or UPC | 793699911947 |

