- 2 7/16 in Shaft Diameter
- 4 3/8 in Inner Diameter
- 2 Bolt
description
- PB22539H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Pillow Block
- Double Setscrew Locking Collar
- Clearance Seal
| Primary Seal | Steel Clearance Seal |
| Microlock Kit | B448MLK |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Internal Clearance | C0 Standard |
| No. of Bolts | 2 |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 2.4375 in |
| Mounting Pad Width | 3 3/8 in |
| Locking Collar O.D. | 3 9/16 in |
| I.D. | 4 3/8 in |
| Locking Type | Setscrew Locking |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Mounting Bolt Hole Slot Length | 1 3/8 in |
| Static Load Rating | 53500 lb |
| Housing Material | Cast Iron |
| Retainer Type | Steel |
| Mounting Bolt Size | 3/4 in |
| Shaft Locking | Double Set Collar |
| Dynamic Load Rating | 38300 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.061 cps |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Mounting Pad Height | 1 3/4 in |
| Fixed Expansion | Fixed |
| Base to Centerline Height | 3 in |
| Mounting Pad Length | 11 1/4 in |
| Temperature [Max] | 225 °F |
| Distance Between Bolt Holes | 8 1/4 in |
| Speed [Max] | 2300 rpm |
| Coating | Powder Coated |
| Setscrew Torque | 680 in/lbs |
| Weight | 25.44 LB |
| EAN or UPC | 662327110888 |

