Skip to content Skip to navigation menu
2 15/16 in Cast Iron Setscrew Locking 4 Bolt Pillow Block

PB22547FH

2 15/16 in Cast Iron Setscrew Locking 4 Bolt Pillow Block
Item #102063686
  • 2 15/16 in Shaft Diameter
  • 4 7/8 in Inner Diameter
  • 4 Bolt
2 15/16 in Cast Iron Setscrew Locking 4 Bolt Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 15/16 in Shaft Diameter
  • 4 7/8 in Inner Diameter
  • 4 Bolt

description

  • PB22547FH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings

features

  • 2 15/16" Mounted Spherical Roller Bearing
  • Cast Iron 4-Bolt Pillow Block
  • Double Setscrew Locking Collar
  • Clearance Seal
Shaft Dia. 2.9375 in
Mounting Bolt Hole Slot Length 1 1/2 in
Locking Type Setscrew Locking
Speed [Max] 1950 rpm
I.D. 4 7/8 in
Distance Between Bolt Holes 9 3/4 in
Lubrication Type EXXON RONEX MP STD
Fixed Expansion Fixed
Base to Centerline Height 3 1/2 in
Coating Powder Coated
Internal Clearance C0 Standard
Vibration Frequency Outer Ring Defect 0.13 cps
Retainer Type Steel
Mounting Pad Width 4 3/4 in
Primary Seal Steel Clearance Seal
Inch/Metric Inch Bore
Mounting Pad Height 2.31 in
Temperature [Max] 225 °F
Static Load Rating 71500 lb
Dynamic Load Rating 51100 lb
Vibration Frequency Inner Ring Defect 0.17 cps
Bearing Type Spherical Roller Bearing
Bolt Hole Spacing 2 3/4 in
Locking Collar O.D. 4 1/16 in
Vibration Frequency Roller Spin 0.059 cps
Mounting Pad Length 12 5/8 in
No. of Bolts 4
Shaft Locking Double Set Collar
Setscrew Torque 680 in/lbs
Vibration Frequency Fundamental Train 0.007 cps
Housing Material Cast Iron
Mounting Bolt Size 5/8 in
Microlock Kit B448MLK
Weight 43.428 LB
EAN or UPC 662327110949
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison