- 3 7/16 in Shaft Diameter
- 5 5/16 in Inner Diameter
- 4 Bolt
description
- PB22555FHK54 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Pillow Block
- Double Setscrew Locking Collar
- Clearance Seal
- No Grease
- Increased Clearance to C4
| Retainer Type | Steel |
| Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Vibration Frequency Roller Spin | 0.063 cps |
| Static Load Rating | 90700 lb |
| Primary Seal | Steel Clearance Seal |
| Handle / Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Rating | 62300 lb |
| Locking Collar O.D. | 4 29/32 in |
| Seal Type | Clearance Seals |
| Series | B22500 |
| Locking Type | Setscrew Locking |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Mounting Pad Width | 5 in |
| Setscrew Torque | 680 in/lbs |
| Grease Fitting Size | 1/8 NPT |
| Mounting Pad Height | 2.5 in |
| Mounting Bolt Size | 3/4 in |
| Shaft Locking | Double Set Collar |
| Temperature [Max] | 400 °F |
| Special Lube Percent | 0% Fill |
| Fixed Expansion | Fixed |
| Bolt Hole Spacing | 3 in |
| I.D. | 5 5/16 in |
| Mounting Pad Length | 14 1/4 in |
| Coating | Powder Coated |
| Internal Clearance | C4 Increased |
| Locking Device | Double Setscrew Locking Collar |
| Speed [Max] | 1650 rpm |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 3.4375 in |
| Mounting Bolt Hole Slot Length | 1 1/2 in |
| Distance Between Bolt Holes | 11 1/2 in |
| Base to Centerline Height | 4 in |
| No. of Bolts | 4 |
| Lubrication Type | PRESERVATIVE ONLY - NO GREASE |
| Weight | 57.6 LB |
| EAN or UPC | 793699892000 |

