- 3 15/16 in Shaft Diameter
- 6 1/8 in Inner Diameter
- 4 Bolt
description
- PB22563FH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Pillow Block
- Double Setscrew Locking Collar
- Clearance Seal
| I.D. | 6 1/8 in |
| Mounting Pad Length | 15 5/8 in |
| Locking Collar O.D. | 5 5/8 in |
| Bolt Size | 7/8 in |
| Mounting Bolt Hole Slot Length | 1 13/16 in |
| Lubrication | Relubricatable |
| Setscrew Torque | 1350 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Min] | -20 °F |
| Base Length | 15 5/8 in |
| Collar O.D. | 5 29/32 in |
| Bearing Design | Non-Expansion |
| Lubrication Type | EXXON RONEX MP STD |
| Speed [Max] | 1400 rpm |
| Seal Type | Clearance Seals |
| Static Load Rating | 137000 lb |
| Housing Material | Cast Iron |
| Housing Height | 8 13/16 in |
| Housing Width | 5 5/8 in |
| Temperature [Max] | 225 °F |
| Housing Construction | 1 Piece |
| No. of Bolts | 4 |
| Series | B22500 |
| Bolt Hole Spacing - Width | 3.375 in |
| Bolt Holes | 4 |
| Misalignment Range | ±2° |
| Temperature Range [Max] | 200 °F |
| Dynamic Load Rating | 96500 lb |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 3.9375 in |
| Bolt Hole Length | 1 3/4 in |
| Bolt Hole Spacing | 3 3/8 in |
| End Type | Open End |
| Vibration Frequency Roller Spin | 0.055 cps |
| Shaft Locking | Double Set Collar |
| Base Height | 2 7/8 in |
| Mounting Pad Height | 2.88 in |
| Base Width | 5 5/8 in |
| Retainer Type | Steel |
| Center of Bearing to Front of Inner Ring | 3 1/16 in |
| RPM [Max] | 1400 rpm |
| Locking Device | Double Setscrew Locking Collars |
| Grease Fitting Size | 1/8 NPT |
| Length Through Bore | 6.125 in |
| Center of Bearing to End of Cover | 3 7/16 in |
| Collar Extension | 1 1/16 in |
| Microlock Kit | B580MLK |
| Fixed Expansion | Fixed |
| Base to Centerline Height | 4 7/16 in |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Coating | Powder Coated |
| Primary Seal | Steel Clearance Seal |
| Inch/Metric | Inch Bore |
| Locking Type | Setscrew Locking |
| Pillow Block Type | Thru-Bolt |
| Mounting Pad Width | 5 5/8 in |
| Overall Width | 6 1/8 in |
| Distance Between Bolt Holes | 12 1/4 in |
| Internal Clearance | C0 Standard |
| Mounting Bolt Size | 7/8 in |
| Size Code | B564 |
| Weight | 85.575 LB |
| EAN or UPC | 662327111045 |

