- 1 15/16 in Shaft Diameter
- 3.08 in Inner Diameter
- 2 Bolt
description
- PB22631HHCK81 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Pillow Block
- Adapter Mounted
- Clearance Seal
- Closed End Cap
- 90° Lube Fitting
| Static Load Rating | 33200 lb |
| Primary Seal | Steel Clearance Seal |
| Mounting Pad Height | 1 3/8 in |
| Grease Fitting Size | 1/8 NPT |
| Special Lube Percent | 40% Grease Fill |
| Inch/Metric | Inch Bore |
| Handle / Housing Material | Cast Iron |
| Mounting Pad Width | 2 1/2 in |
| Flange Type | 2-Bolt Flange |
| Dynamic Load Rating | 25900 lb |
| Housing Material | Cast Iron |
| Base to Centerline Height | 2 1/4 in |
| Distance Between Bolt Holes | 6 1/4 in |
| Vibration Frequency Roller Spin | 0.056 cps |
| Seal Type | Clearance Seals |
| Speed [Max] | 2800 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Locknut O.D. | 2 31/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Internal Clearance | C0 Standard |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Coating | Powder Coated |
| Fixed Expansion | Fixed |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed |
| Temperature [Max] | 225 °F |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Bearing Type | Spherical Roller Bearing |
| Series | B22600 |
| Shaft Dia. | 1.9375 in |
| Mounting Pad Length | 8 1/8 in |
| No. of Bolts | 2 |
| I.D. | 3.08 in |
| End Type | Closed End |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Retainer Type | Steel |
| Mounting Bolt Size | 5/8 in |
| Shaft Locking | Tapered Adapter Mount |
| Weight | 12.6 LB |
| EAN or UPC | 793699546224 |

