- 2 7/16 in Shaft Diameter
- 3.28 in Inner Diameter
- 4 Bolt
description
- PB22639FH Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Pillow Block
- Adapter Mounted
- Clearance Seal
| No. of Bolts | 4 |
| Distance Between Bolt Holes | 7 1/8 in |
| Locknut O.D. | 3 5/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Bolt Size | 1/2 in |
| Bolt Hole Spacing | 1 3/4 in |
| Mounting Pad Length | 9 1/4 in |
| Fixed Expansion | Fixed |
| Shaft Locking | Tapered Adapter Mount |
| Housing Material | Cast Iron |
| Internal Clearance | C0 Standard |
| Inch/Metric | Inch Bore |
| Retainer Type | Steel |
| Primary Seal | Steel Clearance Seal |
| Shaft Dia. | 2.4375 in |
| Static Load Rating | 53500 lb |
| Speed [Max] | 2300 rpm |
| Mounting Bolt Hole Slot Length | 13/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Temperature [Max] | 225 °F |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| I.D. | 3.28 in |
| Base to Centerline Height | 2 3/4 in |
| Microlock Kit | B448MLK |
| Mounting Pad Height | 1 3/4 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Dynamic Load Rating | 38300 lb |
| Bearing Type | Spherical Roller Bearing |
| Mounting Pad Width | 3 3/8 in |
| Weight | 19.18 LB |
| EAN or UPC | 662327984892 |

