- 2 15/16 in Shaft Diameter
- 4 3/32 in Inner Diameter
- 2 Bolt
- Heavy Duty
description
- PEU347 Pillow Blocks Ball Bearings
features
- 2 15/16" Mounted Ball Bearing
- Heavy Duty Expansion Unit
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Clearance Seal
| Base Height | 1 3/4 in |
| Bolt Hole Size | 7/8 in |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Distance Between Bolt Holes | 12 in |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Mounting Pad Length | 15 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Temperature [Max] | 225 °F |
| Series | 300 |
| Internal Clearance | C3 Standard |
| Duty | Heavy-Duty |
| Bolt Hole Spacing | 12 in |
| Coating | Powder Coated |
| Center of Bearing to End of Cover | 2 3/4 in |
| Base to Centerline Height | 4 1/4 in |
| Inch/Metric | Inch Bore |
| No. of Bolts | 2 |
| Base Length | 15 1/8 in |
| I.D. | 4 3/32 in |
| Retainer Type | Nylon |
| Bearing Design | Self-Aligning |
| Mounting Pad Height | 1 3/4 in |
| Vibration Frequency Roller Spin | 0.034 cps |
| Pillow Block Type | Thru-Bolt |
| Housing Length | 15 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Grease Fitting Size | 1/8 NPT |
| Mounting Pad Width | 4 in |
| Setscrew Torque | 620-680 in/lbs |
| Axial Load | 17300 lbf |
| Dynamic Capacity | 19800 lbf |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Static Load Rating | 17300 lb |
| Speed [Max] | 3700 rpm |
| Housing Height | 8 3/8 in |
| Locking Type | Setscrew Locking |
| Bolt Holes | 2 |
| Locking Collar O.D. | 4 15/16 in |
| Shaft Dia. | 2.9375 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Length Through Bore | 4.09375 in |
| Duty Type | Heavy |
| Seal Type | Clearance Seals |
| Mounting Bolt Size | 7/8 in |
| RPM [Max] | 3700 rpm |
| Primary Seal | Clearance Seal With Flingers |
| Center of Bearing to Back of Inner Ring | 2 3/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Single Set Collar |
| Mounting Bolt Hole Slot Length | 1 5/8 in |
| Total Expansion Capability | 7/32 in |
| Fixed Expansion | Expansion |
| Base Width | 4 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 26140 lb |
| Weight | 46.94 LB |
| EAN or UPC | 662327735302 |

