- 2 Bolt
- Heavy Duty
description
- PEA335K5 Pillow Blocks Ball Bearings
| Internal Clearance | C3 Standard |
| Static Load Rating | 10000 lb |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 16070 lb |
| Vibration Frequency Roller Spin | 0.033 cps |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Special Lube Percent | 0% Fill |
| Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Fixed Expansion | Expansion |
| Speed [Max] | 4950 rpm |
| Bearing Type | Ball Bearing |
| Shaft Locking | Shurlok Tapered Adapter |
| No. of Bolts | 2 |
| Duty Type | Heavy |
| Primary Seal | Clearance Seal With Flingers |
| Retainer Type | Nylon |
| Lubrication Type | PRESERVATIVE ONLY - NO GREASE |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Weight | 25.0 LB |
| EAN or UPC | 782934901102 |

