- 1 1/4 in Shaft Diameter
- 2 11/16 in Inner Diameter
- 2 Bolt
description
- PEB22420H Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 1/4" Mounted Spherical Roller Bearing
- Expansion Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
| Base Width | 2 3/16 in |
| Housing Width | 2 3/16 in |
| Mounting Pad Height | 1 1/16 in |
| Mounting Pad Length | 6 5/16 in |
| Overall Width | 2 11/16 in |
| Bolt Hole Length | 5/8 in |
| Distance Between Bolt Holes | 4 3/4 in |
| RPM [Max] | 4000 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Temperature Range [Max] | 200 °F |
| Mounted Unit Duty | Heavy-Duty |
| Temperature [Max] | 225 °F |
| Locking Device | Setscrew Locking Collar |
| Base to Centerline Height | 1 3/4 in |
| Vibration Frequency Roller Spin | 0.042 cps |
| Center of Bearing to Front of Inner Ring | 1 5/8 in |
| Center of Bearing to End of Cover | 1 31/32 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing - Width | N/A |
| Setscrew Torque | 185 in/lbs |
| Housing Construction | 1 Piece |
| Bearing Design | Expansion |
| Locking Collar O.D. | 1 31/32 in |
| Misalignment Range | ±2° |
| Vibration Frequency Outer Ring Defect | 0.089 cps |
| Primary Seal | Steel Clearance Seal |
| Coating | Powder Coated |
| Shaft Locking | Single Set Collar |
| Fixed Expansion | Expansion |
| Collar Extension | 17/32 in |
| Internal Clearance | C0 Standard |
| No. of Bolts | 2 |
| Size Code | B420 |
| Temperature Range [Min] | -20 °F |
| Bolt Holes | 2 |
| Dynamic Load Rating | 16900 lb |
| Bolt Size | 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Mounting Bolt Hole Slot Length | 5/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Inch/Metric | Inch Bore |
| Vibration Frequency Inner Ring Defect | 0.128 cps |
| Mounting Pad Width | 2 3/16 in |
| Collar O.D. | 2 3/16 in |
| Static Load Rating | 18300 lb |
| Mounting Bolt Size | 3/8 in |
| Series | B22400 |
| I.D. | 2 11/16 in |
| Retainer Type | Steel |
| Base Length | 6 5/16 in |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Base Height | 1 1/16 in |
| Housing Height | 3 5/8 in |
| Bolt Hole Spacing | 4 3/4 in |
| Length Through Bore | 2.6875 in |
| Locking Type | Setscrew Locking |
| Seal Type | Clearance Seals |
| Shaft Dia. | 1.25 in |
| End Type | Open End |
| Speed [Max] | 4000 rpm |
| Lubrication | Relubricatable |
| Weight | 7.0 LB |
| EAN or UPC | 662327111205 |

