- Solid Pillow Block
description
- PEB22439HL1TWK4 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
- Collar Omited
- Pressure Fitting
- 100% Grease Fill
| Seal Type | Clearance Seals |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Internal Clearance | C0 Standard |
| Primary Seal | Steel Clearance Seal |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Flange Type | 2-Bolt Flange |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 2.4375 in |
| Distance Between Bolt Holes | 7 1/8 in |
| Temperature [Max] | 225 °F |
| Lubrication Type | EXXON RONEX MP STD |
| Setscrew Torque | 680 in/lbs |
| Mounting Pad Width | 2 11/16 in |
| Mounting Pad Height | 1 5/8 in |
| Mounting Pad Length | 9 1/8 in |
| Special Lube Percent | 100% Grease Fill |
| Grease Fitting Size | 1/8 NPT |
| Coating | Powder Coated |
| Static Load Rating | 53500 lb |
| Series | B22400 |
| Inch/Metric | Inch Bore |
| Locking Device | Single Setscrew Locking Collar |
| Locking Type | Setscrew Locking |
| Handle / Housing Material | Cast Iron |
| Retainer Type | Steel |
| Speed [Max] | 2300 rpm |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Locking Collar O.D. | 3 9/16 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Fixed Expansion | Expansion |
| Special Lube Fitting | Pressure Fitting |
| Dynamic Load Rating | 38300 lb |
| I.D. | 3 1/2 in |
| Shaft Locking | Single Set Collar-See Desc |
| No. of Bolts | 2 |
| Base to Centerline Height | 2 3/4 in |
| Weight | 17.01 LB |
| EAN or UPC | 662327430580 |
-
Prop 65


