- 3 7/16 in Shaft Diameter
- 4 3/8 in Inner Diameter
- 2 Bolt
description
- PEB22455HK54 Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Clearance Seal
- No Grease
- Increased Clearance to C4
| Distance Between Bolt Holes | 10 in |
| Static Load Rating | 90700 lb |
| Setscrew Torque | 680 in/lbs |
| I.D. | 4 3/8 in |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Speed [Max] | 1650 rpm |
| Retainer Type | Steel |
| Mounting Pad Height | 2 1/4 in |
| Locking Collar O.D. | 4 29/32 in |
| Housing Material | Cast Iron |
| Mounting Pad Length | 13 in |
| Flange Type | 2-Bolt Flange |
| Temperature [Max] | 400 °F |
| Dynamic Load Rating | 62300 lb |
| Locking Type | Setscrew Locking |
| Coating | Powder Coated |
| Mounting Bolt Size | 7/8 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Special Lube Percent | 0% Fill |
| Locking Device | Single Setscrew Locking Collar |
| Vibration Frequency Roller Spin | 0.063 cps |
| Primary Seal | Steel Clearance Seal |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Clearance Seals |
| Base to Centerline Height | 3 3/4 in |
| Lubrication Type | PRESERVATIVE ONLY - NO GREASE |
| Inch/Metric | Inch Bore |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Locking | Single Set Collar |
| Internal Clearance | C4 Increased |
| Mounting Bolt Hole Slot Length | 1 5/8 in |
| Mounting Pad Width | 3 7/16 in |
| Shaft Dia. | 3.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Series | B22400 |
| No. of Bolts | 2 |
| Fixed Expansion | Expansion |
| Weight | 40.8 LB |
| EAN or UPC | 698210136680 |

